2 in. Iron Angle
2 in. Iron Angle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 2 in
- Height:
- 2 in
- Material:
- Iron
- Product Type:
- Angle
- Thickness:
- 1/4 in