This product requires certification to purchase.

2X4 LED 4800 120-277V 3500K MDL *X

Metalux Lighting

2X4 LED 4800 120-277V 3500K MDL *X

  • Fast #
  • Part #C24SRLD148CUNVL8
  • Item #7101186
  • Manufacturer Part #24SRLD148CUNVL8
3.1 out of 5 Customer Rating
Brand image
Metalux Lighting

2X4 LED 4800 120-277V 3500K MDL *X

  • Fast #
  • Part #C24SRLD148CUNVL8
  • Item #7101186
  • Manufacturer Part #24SRLD148CUNVL8
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
  • Leverages our patented WaveStream Technology with AccuAim™ optics
  • Advanced optical control with optimal illumination
  • High performance efficacy up to 146 lumens per watt
  • Over 60% energy savings when compared to a fluorescent troffers
  • Four CCT options: 3000K, 3500K, 4000K and 5000 at 85 CRI
  • Optional integrated sensor provides occupancy sensor and photocell
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Dimmable:
Yes
Height:
6-1/10 in
Installation Type:
Recessed Mount
Length:
50 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
4805
Material:
Aluminum
Number Of Hours:
100000 h
Number of Lights:
2
UL Listed:
Yes
UPC:
800837524928
Volts:
120/277V
Watts:
38.2 W
Width:
24-3/10 in