46-1/2 in. 44W 120/277V 4000 Kelvin 1-Light Integrated LED Strip Light
AP Series 46-1/2 in. 44W 120/277V 4000 Kelvin 1-Light Integrated LED Strip Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy Star qualified for energy conservation and savings
- This fixture is built to last with maintenance-free energy efficient LEDs with 50,000 hours of life (equivalent to 22 years of life at 6 hours per day or 45 years at 3 hours per day), eliminating your need to use and replace bulbs
- 4000 Lumens provides powerful brightness to cover large areas of space
- Equivalent light output of one 4 ft. fluorescent lamp
- Equipped with standard dimming driver
- Product is damp location listed
- Minus 4°F start temperature
-
Green
Specifications
- Collection:
- AP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Installation Type:
- Wall Mount
- Length:
- 46-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 4760
- Lumens per Watt:
- 109
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 44 W
- Width:
- 2-7/16 in