6 in. Flexible Pump Connector
6 in. Flexible Pump Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 11 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 600
- NSF:
- NSF 372
- NSF Certified:
- Yes