9 x 12 in. Multi-purpose Disinfectant and Decontaminant Wipes
CaviWipes1™ 9 x 12 in. Multi-purpose Disinfectant and Decontaminant Wipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose disinfectant/decontaminant wipe, can be used on hard, non-porous surfaces
- Fragrance-free and Bleach-free, 1-step cleaner and disinfectant
- CaviWipes1 contains durable, nonwoven, nonabrasive wipes presaturated with CaviCide1™ - Will effectively clean and disinfect surfaces and can help reduce the risk of cross-contamination
- CaviWipes is ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas
- 1-minute contact time for viricidal, bactericidal (including TB), fungicidal activity
- 1 minute kill claims: Mycobacterium tuberculosis var: bovis (BCG) (TB), Staphylococcus aureus, Salmonella enterica, Methicillin Resistant Staphylococcus aureus (MRSA), Methicillin Resistant Staphylococcus epidermidis (MRSE), Hepatitis C Virus (HCV)
- Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Hepatitis B Virus (HBV), Human Immunodeficiency Virus (HIV-1), Norovirus, Rotavirus, Influenza A, H3N2 Virus, Pandemic 2009 H1N1 Influenza A Virus
- Human Coronavirus not associated with Severe Acute Respiratory Syndrome (SARS), Trichophyton mentagrophytes, Candida albicans, Pseudomonas aeruginosa and more
- Wipe dimensions: 9 in x 12 in
Documents
Specifications
- Application:
- Bathrooms, Hospitals, Laboratories, Laundry Rooms, Nursing Homes, Office, Operating Rooms, Schools
- Collection:
- CaviWipes1™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Product Type:
- Disinfectant Cleaner, Wipes
- Size:
- 9 in x 12 in
- Width:
- 12 in