This product requires certification to purchase.

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Metro Equipment and Sheet Products

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M101126030
  • Item #7000067
  • Manufacturer Part #101126030
5 out of 5 Customer Rating
You last purchased this on
 
Metro Equipment and Sheet Products

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M101126030
  • Item #7000067
  • Manufacturer Part #101126030
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Grade B
Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe
Vent Duct Shape:
Round