METRO SMOKE TOWER
METRO SMOKE TOWER
Product Details
Product Details
- Contemporary looking
- Features weather-resistant Uni-Koat™ powder coating finish
- Easy to empty with removable, galvanized liner
- Measures 42-1/4" x 8-3/5" x 18-1/8"
- Integrated keyed cam lock secures lid against tampering and helps reduce replacement costs
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Metallic
- Material:
- Metal
- Weight:
- 39 lb