60W 10-Light Candelabra E-12 Base Pendant in Polished Chrome with Crystal
Coronette 60W 10-Light Candelabra E-12 Base Pendant in Polished Chrome with Crystal
Product Details
Product Details
- The elegance of crystal is showcased in the Coronette Collection. Beveled crystal wedges are arranged in an inverted pattern on a chrome frame. Light radiates in a prismatic display from every vantage point.
- Durable steel construction is built to last offering a clean polished look
- Beveled Crystal wedges create a beautiful glow when illuminated
- Uses 10-60 Watt Medium Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- Max Overall Height 72 in.
- ETL Listed
Documents
Specifications
- Collection:
- Coronette
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Crystal
- ETL Listed:
- Yes
- Glass Type:
- Clear K9 Crystal
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Crystal
- Material:
- Steel, Crystal
- Number of Lights:
- 10
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 32-1/4 in