6-Light Bath Bar in Polished Nickel
Magique 6-Light Bath Bar in Polished Nickel
Product Details
Product Details
- A brilliant and striking contemporary classic, with dual shading.
- Clear crystal accents
- Durable steel construction is built to last offering a clean polished look
- Uses 6-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL Listed
- ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Magique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- ETL Listed:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 34 in