This product requires certification to purchase.

Pipe & Cable Locator Kit

You last purchased this on
 
Vivax-Metrotech

VM-550 Pipe & Cable Locator Kit

  • Fast #
  • Part #V550G001I
  • Item #4933789
  • Manufacturer Part #550-G001-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vivax-Metrotech

VM-550 Pipe & Cable Locator Kit

  • Fast #
  • Part #V550G001I
  • Item #4933789
  • Manufacturer Part #550-G001-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General purpose locator used to detect buried pipe and cable services in a variety of situations
  • Works well in tracing active power cables and trace short ranges with the 1 watt transmitter
  • Compact and lightweight design without compromising strength and performance
  • Peak response from twin antenna array
  • Simple four button control keypad
  • Detects three active frequencies of 512/640Hz, 8.19kHz, and 83KhZ and a passive 50/60Hz power locating capability
  • Battery life: 20 hours (receiver); 28 to 150 hours (transmitter)
  • Transmitter power: 0.1 or 1 Watt
  • Display: Signal strength, frequency, signal level, battery life, volume and sensitivity
  • Requires Certification

Documents


Specifications

Application:
Detection
Battery Size:
AA, D
Battery Type:
Alkaline
Brand Model Compatibility:
VM-550
Collection:
VM-550
Color Finish Name:
Yellow, Black
Display Type:
LCD
Height:
4-3/4 in
Length:
39 in
Material:
Carbon Fiber, Plastic
Material Type:
ABS
Power Source:
Battery
Temperature Range:
-4 to 122 Deg F
Tool Type:
Locator Kit
Watts:
1 W
Weight:
3.9 lb
Width:
7-3/4 in