This product requires certification to purchase.

4 x 4 in. Standard Wire Roller Frame

You last purchased this on
 
MG Distribution

4 x 4 in. Standard Wire Roller Frame

  • Fast #
  • Part #M00284
  • Item #4717704
  • Manufacturer Part #00284
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MG Distribution

4 x 4 in. Standard Wire Roller Frame

  • Fast #
  • Part #M00284
  • Item #4717704
  • Manufacturer Part #00284
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 974
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded handle for use with extension poles
  • Requires Certification

Specifications

Application:
Residential
Depth:
1-57/100 in
Handle Material:
Aluminum
Height:
11-11/50 in
Length:
4 in
Material:
Plastic
Product Type:
Roller Frame
Size:
4 in x 4 in
Width:
4-23/25 in