This product requires certification to purchase.

You last purchased this on
 
MG Distribution

  • Fast #
  • Part #M01025
  • Item #4717741
  • Manufacturer Part #01025
4.8 out of 5 Customer Rating
You last purchased this on
 
MG Distribution

  • Fast #
  • Part #M01025
  • Item #4717741
  • Manufacturer Part #01025
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 477
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use as dropcloth or spray barrier
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
25 ft
Material:
Plastic
Width:
10 ft