This product requires certification to purchase.

9 x 3/4 in. 1-Coated Roller Cover

You last purchased this on
 
MG Distribution

9 x 3/4 in. 1-Coated Roller Cover

  • Fast #
  • Part #MER00102
  • Item #4717689
3.9 out of 5 Customer Rating
You last purchased this on
 
MG Distribution

9 x 3/4 in. 1-Coated Roller Cover

  • Fast #
  • Part #MER00102
  • Item #4717689
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One coat coverage when used with one coat paints
  • Moisture and solvent-resistant core
  • Use with flat and eggshell paints
  • Made from 100% high density polyester fabric
  • Size: 9" x 3/4"
  • Requires Certification

Specifications

Length:
9 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Roller Cover
Width:
3/4 in