10 in. Type B QC Round Gas Vent Top
This product has been replaced by
Manufacturer Part #10BVVT
10 in. Type B QC Round Gas Vent Top
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use for vertical terminations only
- Provides improved performance in high winds conditions
- For vertical terminations only
Specifications
- Diameter:
- 10 in
- Material:
- Galvanized, Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov