3 in. B-Vent 45/60° Adjustable Elbow
3 in. B-Vent 45/60° Adjustable Elbow
Frequently Purchased Together
Product Details
Product Details
- Offsets obstructions as needed
- Elbows swivel 360° at base
- Elbows must be supported when installed
Specifications
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes