3 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
3 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 702.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to weather proof the penetration of vent pipe through the roof
- Storm Collar required
- Made of galvalume
- Use at every ceiling level where Square Firestop Support is not used
Specifications
- Diameter:
- 3 in
- Length:
- 18-3/8 in
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 662492957301
- Width:
- 16 in