4 BVENT STORM COLLAR
4 BVENT STORM COLLAR
Frequently Purchased Together
Product Details
Product Details
- Use to maintain a weather tight resistant seal between the pipe and the flashing
Specifications
- Diameter:
- 4 in
- Material:
- Steel
- UL Listed:
- Yes