This product requires certification to purchase.

4 in. Stainless Steel Gas Vent Adjustable Elbow

This product has been replaced by

Steel Gas Vent Adjustable Elbow 28 ga
M&G Duravent Steel Gas Vent Adjustable Elbow 28 ga
Manufacturer Part #4BVL90
You last purchased this on
 
M&G Duravent

Type B 4 in. Stainless Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #MGD4GVL90
  • Item #77500
  • Manufacturer Part #4GVL90
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Steel Gas Vent Adjustable Elbow 28 ga
M&G Duravent Steel Gas Vent Adjustable Elbow 28 ga
Manufacturer Part #4BVL90
M&G Duravent

Type B 4 in. Stainless Steel Gas Vent Adjustable Elbow

  • Fast #
  • Part #MGD4GVL90
  • Item #77500
  • Manufacturer Part #4GVL90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Offsets obstructions as needed
  • Elbows swivel 360° at base
  • Elbows must be supported when installed
  • Requires Certification

Specifications

Collection:
Type B
Diameter:
4 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes