This product requires certification to purchase.

5 in. Type B Round Vent Wall Strap

This product has been replaced by

5 BVENT WALL BAND
M&G Duravent 5 BVENT WALL BAND
Manufacturer Part #5BVWS
You last purchased this on
 
M&G Duravent

5 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD5GVWS
  • Item #1423806
  • Manufacturer Part #5GVWS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

5 BVENT WALL BAND
M&G Duravent 5 BVENT WALL BAND
Manufacturer Part #5BVWS
M&G Duravent

5 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD5GVWS
  • Item #1423806
  • Manufacturer Part #5GVWS
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use to provide support for offsets and horizontal runs
  • Recommended every 4’ to support vertical common vent
  • Requires Certification

Specifications

Diameter:
5 in
Material:
Aluminum, Steel
Product Type:
Wall Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov