This product requires certification to purchase.

5 in. X 12 in. Type B Round Adjustable Length Pipe

This product has been replaced by

5 BVENT 12 ADJ LENGTH
DuraVent® 12 x 5 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #5BV12A
You last purchased this on
 
M&G Duravent

5 in. X 12 in. Type B Round Adjustable Length Pipe

  • Fast #
  • Part #MGD5GV12A
  • Item #77495
  • Manufacturer Part #5GV12A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

5 BVENT 12 ADJ LENGTH
DuraVent® 12 x 5 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #5BV12A
M&G Duravent

5 in. X 12 in. Type B Round Adjustable Length Pipe

  • Fast #
  • Part #MGD5GV12A
  • Item #77495
  • Manufacturer Part #5GV12A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use to add length to a straight length of Type B Gas Vent
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-5/8 in
Duct Size:
5 in
Gauge (metal):
28 ga
Length:
12 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Vent Type:
B-Vent