6-5/8 in. Horizontal Termination Cap
6-5/8 in. Horizontal Termination Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6-5/8 in
- Length:
- 13-1/2 in
- Material:
- Aluminum, Stainless Steel, Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov