8 in. Galvanized Elbow
DirectVent Pro® 8 in. Galvanized Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5" x 8"
- Use to offset obstructions as needed
- Fully unitized, twist lock construction
- Elbows swivel, allowing the lock to remain fully engaged while aligning to the desired direction
- The angle will remain fixed at 45°
Specifications
- Collection:
- DirectVent Pro®
- Diameter:
- 8 in
- Diameter - Inside 1:
- 5 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov