This product requires certification to purchase.

4 in. X 36 in. Double Wall Connector Flexible Pipe

This product has been replaced by

4 36 DOUBLE WALL CONNECTOR
M&G Duravent 4 36 DOUBLE WALL CONNECTOR
Manufacturer Part #4BV36DW
You last purchased this on
 
M&G Duravent

DuraConnect II 4 in. X 36 in. Double Wall Connector Flexible Pipe

  • Fast #
  • Part #MGD4DV36DW
  • Item #2172439
  • Manufacturer Part #4DV36DW
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

4 36 DOUBLE WALL CONNECTOR
M&G Duravent 4 36 DOUBLE WALL CONNECTOR
Manufacturer Part #4BV36DW
M&G Duravent

DuraConnect II 4 in. X 36 in. Double Wall Connector Flexible Pipe

  • Fast #
  • Part #MGD4DV36DW
  • Item #2172439
  • Manufacturer Part #4DV36DW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use as a connector system to replace rigid gas vent with a flexible section
  • Not to be enclosed and cannot penetrate through walls, floors, or ceilings
  • Requires Certification

Specifications

Collection:
DuraConnect II
Diameter:
4 in
Length:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov