This product requires certification to purchase.

Gas Vent Tee 5 x 11 in. Aluminum and Steel

You last purchased this on
 
M&G Duravent

Gas Vent Tee 5 x 11 in. Aluminum and Steel

  • Fast #
  • Part #MGD5BVT
  • Item #9971114
  • Manufacturer Part #5BVT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

Gas Vent Tee 5 x 11 in. Aluminum and Steel

  • Fast #
  • Part #MGD5BVT
  • Item #9971114
  • Manufacturer Part #5BVT
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 144.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use for a 90° offset or to combine connectors from two or more appliances into a common vent
  • Used to transition system from horizontal to vertical orientation
  • Provides easy access for inspection and maintenance
  • Tee cap sold separately
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
5 in
Diameter - Inside 2:
5 in
Diameter - Inside 3:
5 in
Length:
11 in
Material:
Aluminum, Steel