Gas Vent Tee 5 x 9-3/4 in. Aluminum and Steel
Gas Vent Tee 5 x 9-3/4 in. Aluminum and Steel
Frequently Purchased Together
Product Details
Product Details
- Used to transition system from horizontal to vertical orientation
- Allows small diameter pipe to be connected to the branch or body of the tee
- Allows connections from 2 or more appliances into the common vent
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 5 in
- Diameter - Inside 3:
- 4 in
- Length:
- 9-3/4 in
- Material:
- Aluminum, Steel