This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

You last purchased this on
 
M&G Duravent

Polypro® 3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE45
  • Item #4501961
  • Manufacturer Part #3PPS-E45
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

Polypro® 3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE45
  • Item #4501961
  • Manufacturer Part #3PPS-E45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Polypro®
Diameter:
3 in
Elbow Degree:
45 DD
Material:
Plastic
UL Listed:
No