5 in. B-Vent 90° Adjustable Elbow
Type B 5 in. B-Vent 90° Adjustable Elbow
Frequently Purchased Together
Product Details
Product Details
- Offsets obstructions as needed
- Elbows (3”- 8”) swivel 360° at base
- 90° elbow is adjustableable from 0° to 90° in sizes 3”-10”
- Elbows must be supported when installed
Specifications
- Collection:
- Type B
- Diameter:
- 5 in
- Material:
- Stainless Steel
- UL Listed:
- Yes