This product requires certification to purchase.

6 BVENT 90 ADJ ELBOW

You last purchased this on
 
M&G Duravent

Type B 6 BVENT 90 ADJ ELBOW

  • Fast #
  • Part #MGD6BVL90
  • Item #9971160
  • Manufacturer Part #6BVL90
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

Type B 6 BVENT 90 ADJ ELBOW

  • Fast #
  • Part #MGD6BVL90
  • Item #9971160
  • Manufacturer Part #6BVL90
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 144.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offsets obstructions as needed
  • Elbows (3”- 8”) swivel 360° at base
  • 90° elbow is adjustableable from 0° to 90° in sizes 3”-10”
  • Elbows must be supported when installed
  • Requires Certification

Specifications

Collection:
Type B
Diameter:
6 in
Material:
Stainless Steel
UL Listed:
Yes