This product requires certification to purchase.

4 in. B-Vent Flat Oval 45° Elbow

You last purchased this on
 
M&G Duravent

Type B 4 in. B-Vent Flat Oval 45° Elbow

  • Fast #
  • Part #MGD4BVOL45F
  • Item #9971027
  • Manufacturer Part #4BVOL45F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

Type B 4 in. B-Vent Flat Oval 45° Elbow

  • Fast #
  • Part #MGD4BVOL45F
  • Item #9971027
  • Manufacturer Part #4BVOL45F
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 432.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Type B
Diameter:
4 in
Elbow Degree:
45 DD
Material:
Stainless Steel
UL Listed:
Yes