This product requires certification to purchase.

Steel Gas Vent Adjustable Elbow 28 ga

You last purchased this on
 
M&G Duravent

Type B Steel Gas Vent Adjustable Elbow 28 ga

  • Fast #
  • Part #MGD4BVL45
  • Item #9971003
  • Manufacturer Part #4BVL45
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M&G Duravent

Type B Steel Gas Vent Adjustable Elbow 28 ga

  • Fast #
  • Part #MGD4BVL45
  • Item #9971003
  • Manufacturer Part #4BVL45
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 540.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offsets obstructions as needed
  • Elbows swivel 360° at base
  • 45°/60° elbow is adjustable able from 0° to 60°
  • Elbows must be supported when installed
  • Requires Certification

Specifications

Collection:
Type B
Diameter:
4 in
Gauge (metal):
28 ga
Material:
Steel
UL Listed:
Yes