8 in. Flanged Cast Iron Shear Gate Valve
8 in. Flanged Cast Iron Shear Gate Valve
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A126 Class B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 8 in
- Valve Type:
- Gate Valve