Fire Hydrant Hose Cap Gasket 2-1/2 in.
Fire Hydrant Hose Cap Gasket 2-1/2 in.
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Fire Hydrant Hose Cap
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No