This product requires certification to purchase.

16 in. Pressure Washer Replacement Wand

You last purchased this on
 
Mi-T-M

16 in. Pressure Washer Replacement Wand

Brand image
You last purchased this on
 
Mi-T-M

16 in. Pressure Washer Replacement Wand

  • Fast #
  • Part #M160366
  • Item #4926089
  • Manufacturer Part #16-0366
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with cold water only
  • Rated for up to 4,200 psi
  • For use with most gas pressure washers up to 4000 psi
  • Requires Certification

Specifications

Application:
Cold Water
Color Finish Name:
Grey
ETL Listed:
No
Length:
16 in
Material:
Stainless Steel
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Tool Type:
Wand
UL Listed:
No
Weight:
1 lb



Customers Also Bought
1–6 of 18 items
Part #M8510372
Item #4926090
3.7 out of 5 Customer Rating
Requires Certification
Part #M150270
Item #4926091
4.8 out of 5 Customer Rating
Requires Certification
Part #MCM3200OMMB
Item #9407329
4.1 out of 5 Customer Rating
Requires Certification
Part #R60493
Item #4481913
3.7 out of 5 Customer Rating
Requires Certification
Part #R63331
Item #9298624
4.7 out of 5 Customer Rating
Requires Certification
Part #MAW40350031
Item #7234360
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #M150270
Item #4926091
4.8 out of 5 Customer Rating
Requires Certification
Part #M150277
Item #7234359
4 out of 5 Customer Rating
Requires Certification
Part #MAW40350031
Item #7234360
4.2 out of 5 Customer Rating
Requires Certification
Part #M8510373
Item #7234355
5 out of 5 Customer Rating
Requires Certification
Part #MAW40030031
Item #7234356
3.7 out of 5 Customer Rating
Requires Certification
Part #M8510372
Item #4926090
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing