18 in. Gas Pressure Washer Replacement Gun
18 in. Gas Pressure Washer Replacement Gun
Frequently Purchased Together
Product Details
Product Details
- Includes quick connect socket
Specifications
- Application:
- Cold Water
- Color Finish Name:
- Black
- ETL Listed:
- No
- Handle Material:
- Plastic
- Length:
- 18 in
- Material:
- Rubber
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Tool Type:
- Replacement Pressure Washer Gun
- UL Listed:
- No
- Weight:
- 1 lb