This product requires certification to purchase.

25 ft Pressure Washer Hose

You last purchased this on
 
Mi-T-M

25 ft Pressure Washer Hose

  • Fast #
  • Part #M150277
  • Item #7234359
  • Manufacturer Part #15-0277
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mi-T-M

25 ft Pressure Washer Hose

  • Fast #
  • Part #M150277
  • Item #7234359
  • Manufacturer Part #15-0277
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Replacement hose for pressure washers
  • Hose diameter: 3/8"
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
GC-2003-0MHB, GC-3000-0MLB-C, GP-3000-4MRB
Color Finish Name:
Black
Diameter:
3/8 in
ETL Listed:
No
Length:
25 ft
Material:
Rubber
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Tool Type:
Hose
UL Listed:
No
Weight:
5.5 lb