This product requires certification to purchase.

4000 psi Power Washer

You last purchased this on
 
Mi-T-M

4000 psi Power Washer

  • Fast #
  • Part #MAW40030031
  • Item #7234356
  • Manufacturer Part #AW-4003-0031
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mi-T-M

4000 psi Power Washer

  • Fast #
  • Part #MAW40030031
  • Item #7234356
  • Manufacturer Part #AW-4003-0031
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits all gas powered pressure washers rated 2,000 to 3,200 psi
  • Includes: 0°, 15° and 40° orifice tips with detergent nozzle
  • Requires Certification

Specifications

Application:
Residential
ETL Listed:
No
Material:
Stainless Steel
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Tool Type:
Spray Nozzle
UL Listed:
No
Weight:
3 lb