This product requires certification to purchase.

4200 psi Heavy-Duty Gas Pressure Washer Rotary Nozzle

You last purchased this on
 
Mi-T-M

4200 psi Heavy-Duty Gas Pressure Washer Rotary Nozzle

Brand image
You last purchased this on
 
Mi-T-M

4200 psi Heavy-Duty Gas Pressure Washer Rotary Nozzle

  • Fast #
  • Part #M8510373
  • Item #7234355
  • Manufacturer Part #851-0373
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits all gas powered pressure washers equipped with quick connect spray wands
  • Rotating 0° tip delivers maximum pressure in a wide spray pattern
  • Requires Certification

Specifications

Application:
Heavy Duty
Color Finish Name:
Black
ETL Listed:
No
Material:
Plastic
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Tool Type:
Rotary Nozzle
UL Listed:
No
Weight:
2 lb



Customers Also Bought
1–6 of 18 items
Part #M150270
Item #4926091
4.8 out of 5 Customer Rating
Requires Certification
Part #MAW40030031
Item #7234356
3.7 out of 5 Customer Rating
Requires Certification
Part #MAW40350031
Item #7234360
4.2 out of 5 Customer Rating
Requires Certification
Part #M8510372
Item #4926090
3.7 out of 5 Customer Rating
Requires Certification
Part #MCT425
Item #1731402
3.5 out of 5 Customer Rating
Requires Certification
Part #M160366
Item #4926089
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #MAW40030031
Item #7234356
3.7 out of 5 Customer Rating
Requires Certification
Part #M160366
Item #4926089
5 out of 5 Customer Rating
Requires Certification
Part #M8510372
Item #4926090
3.7 out of 5 Customer Rating
Requires Certification
Part #MAW40350031
Item #7234360
4.2 out of 5 Customer Rating
Requires Certification
Part #M150277
Item #7234359
4 out of 5 Customer Rating
Requires Certification
Part #M150270
Item #4926091
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing