50 ft Pressure Washer Hose
50 ft Pressure Washer Hose
Frequently Purchased Together
Product Details
Product Details
- Replacement hose for pressure washers
- Hose diameter: 3/8"
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- GC-2403-0MHB, GC-2403-0MRB, GC-2703-0MHB, GC-3000-0MHB
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- ETL Listed:
- No
- Length:
- 50 ft
- Material:
- Rubber
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Tool Type:
- Hose
- UL Listed:
- No
- Weight:
- 14 lb