This product requires certification to purchase.

3600W 30A Portable Generator

You last purchased this on
 
Mi-T-M

Choremaster® Series 3600W 30A Portable Generator

Brand image
You last purchased this on
 
Mi-T-M

Choremaster® Series 3600W 30A Portable Generator

  • Fast #
  • Part #MGEN36000MM0
  • Item #8097633
  • Manufacturer Part #GEN-3600-0MM0
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Featuring 3600, 6000 and 8000-watt generators, the ChoreMaster® Series comes with a Mi-T-M OHV engine and are designed to provide maximum power for contractors and electrical back-up for power outages
  • Alternator: Total harmonic distortion (THD) less than 6%.Copper and aluminum windings
  • Frame: Low profile, compact design · Powder coated wraparound frame with 1-inch steel tubing
  • Components: Easy-access and protected control panel with magnetic circuit breakers and GFCI-protected receptacles. Large low tone mufflers. Engine on/off switch. Fuel shut-off valve. DC/battery charging
  • Requires Certification

Documents


Specifications

AMP:
25, 30
Application:
Electrical Backup, Power Outtage
CARB OTC LEED Compliant:
No
Capacity:
4 gal
Collection:
Choremaster® Series
Height:
17-9/10 in
Length:
24-9/10 in
Material:
Aluminum, Copper, Steel
Portable:
Yes
Power Source:
Gas
RPM:
3600
UL Listed:
No
Volts:
120V
Watts:
3600 W
Weight:
102 lb
Width:
17-3/5 in



Call for Pricing
Call for Pricing