This product requires certification to purchase.

37 x 4 x 8 in. Roof Aluminum, Stainless Steel and Steel Condenser Bracket

You last purchased this on
 
Miami Tech

37 x 4 x 8 in. Roof Aluminum, Stainless Steel and Steel Condenser Bracket

  • Fast #
  • Part #MRRCUTD36K
  • Item #7953426
  • Manufacturer Part #RRCUTD36K
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miami Tech

37 x 4 x 8 in. Roof Aluminum, Stainless Steel and Steel Condenser Bracket

  • Fast #
  • Part #MRRCUTD36K
  • Item #7953426
  • Manufacturer Part #RRCUTD36K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RA1360, RA1442A, RA1448, RA1460, RA1630, RA1636A, RA1642A, RA1648, RA1660, RA1748, RA1760, RA2048, RA2060, RD1448, RD1460, RP1360, RP1460, RP1548, RP1560, RP1748, RP1760, RP2036, RP2048, RP2060, UA1748, UA1760, UA2048, UA2060, UP1748, UP1760, UP2048, UP2036UP2060
Height:
4 in
Installation Type:
Roof
Length:
37 in
Material:
Aluminum, Stainless Steel, Steel
Product Type:
Rail Mounting Kit
Width:
8 in