This product requires certification to purchase.

7 in. 26 ga Galvanized Steel Roof Line Jack

You last purchased this on
 
Miami Tech

7 in. 26 ga Galvanized Steel Roof Line Jack

  • Fast #
  • Part #MLJ7
  • Item #7531024
  • Manufacturer Part #LJ7
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miami Tech

7 in. 26 ga Galvanized Steel Roof Line Jack

  • Fast #
  • Part #MLJ7
  • Item #7531024
  • Manufacturer Part #LJ7
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
26 ga
Height:
14-1/2 in
Material:
Steel