This product requires certification to purchase.

Duct Cap Rectangular

You last purchased this on
 
Miami Tech

Duct Cap Rectangular

  • Fast #
  • Part #MWSC10
  • Item #7531034
  • Manufacturer Part #WSC10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miami Tech

Duct Cap Rectangular

  • Fast #
  • Part #MWSC10
  • Item #7531034
  • Manufacturer Part #WSC10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Gauge (metal):
26 ga
Height:
1 in
Length:
10 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
3-1/4 in