1-2 Filter RACK PKG BAYFLTR201AA
1-2 Filter RACK PKG BAYFLTR201AA
Frequently Purchased Together
Product Details
Product Details
- This rack is required when installing an economizer or any outside air damper and recommends the use of the ACDR-I213-TD/ACDR-I235-TD filter access door
- Used with 2/4 YC, WC, TC, DC 042-060A
- With 1 or 2" filters for horizontal or down configurations
- Filters not included
Specifications
- Brand Model Compatibility:
- Trane 2WCC, YCC, YCX 3024-3060
- Depth:
- 2 in
- Material:
- Metal
- Product Type:
- Filter Base