25-21/50 x 20-7/10 in. Roof Vent
25-21/50 x 20-7/10 in. Roof Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zero - 25% manual adjustment outside air hood with cover panel for horizontal and down discharge applications
- For the 3 to 5 ton Trane I2
Documents
Specifications
- Application:
- Commercial
- CFM:
- 475 ft3/min
- Color Finish Name:
- Green
- Diameter:
- 9-11/50 in
- Height:
- 20-7/10 in
- Length:
- 25-21/50 in
- Width:
- 12-39/100 in