Filter Rack with 1 Fltrs Straight Coil
Filter Rack with 1 Fltrs Straight Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For installation in HVAC unit
- Can be used in down or horizontal discharge applications
Specifications
- Height:
- 24 in
- Length:
- 12 in
- Material:
- Aluminum
- Product Type:
- Filter Rack
- Width:
- 1 in