1 gal Facility Plus Hydrogen Peroxide One Step Disinfectant Cleaner Concentrate (Case of 4)
Maxim® Facility + 1 gal Facility Plus Hydrogen Peroxide One Step Disinfectant Cleaner Concentrate (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Effective against ‡ SARS-CoV-2 in 1 minute
- Contains hydrogen peroxide
- For use with electrostatic sprayers
Documents
Specifications
- Application:
- Foodservice, Hard Surface, Hospitals, Hotels, Non-porous Surfaces, Schools
- Collection:
- Maxim® Facility +
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 1 gal