3 L Facility Plus Hydrogen Peroxide One Step Disinfectant Cleaner Concentrate (Case of 2)
Maxim® Facility + 3 L Facility Plus Hydrogen Peroxide One Step Disinfectant Cleaner Concentrate (Case of 2)
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Foodservice, Hard Surface, Hotels, Non-porous Surfaces, Schools
- Collection:
- Maxim® Facility +
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- Size:
- 3 L