1 in. SDR 11 Polypropylene Flange with Backup Ring
1 in. SDR 11 Polypropylene Flange with Backup Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Flange
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 95
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- Schedule Class:
- SDR 11