30A Single Phase Fused Disconnect
30A Single Phase Fused Disconnect
Product Details
Product Details
Documents
Specifications
- AMP:
- 30
- Height:
- 7-3/10 in
- Material:
- Metal
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- UL Listed:
- No
- Volts:
- 120/240V
- Width:
- 5 in