This product requires certification to purchase.

2-1/2 in. Threaded Drywall Screw

You last purchased this on
 
Midwest Fastener Corporation

2-1/2 in. Threaded Drywall Screw

  • Fast #
  • Part #M07711
  • Item #2334916
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Midwest Fastener Corporation

2-1/2 in. Threaded Drywall Screw

  • Fast #
  • Part #M07711
  • Item #2334916
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Drive Type:
Phillips
Length:
2-1/2 in
Material:
Steel
Screw Head:
Bugle Head